Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Markers, 4inHx24inW, Vinyl, 90343
Mfr # 90343
Zoro # G3007317
product price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Heat Exchanger Low
- Height 4 in
- Background Color Green, Yellow
- Pressure Level Low
- IIAR Abbreviation (Blank)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90343
- Zoro # G3007317
- UPC # 754473903435
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Ammonia Pipe Markers, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Heat Exchanger Low, Legend Text Color Black, IIAR System Abbreviation (Blank), Background Color Green, Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY Full Body Harness, 2XL, Nylon (10194672)
- IRONCLAD PERFORMANCE WEAR Mechanics Gloves, 2XL, Black, Spandex, Neoprene (EXO-MPLC-06-XXL)
- JUSTRITE Wash Tank Can, Basket, Benchtop, 2 gal. (27712)
- PROFLEX BY ERGODYNE Mechanics Anti-Vibration Gloves, M, Black (9002)
- BRADY Pipe Marker, Return, 2 In.H, 73923 (73923)
- BRADY Pipe Marker, Black, Hydrofluoric Acid, PK5 (91939-PK)
- BRADY Banding Tape, Red, 1 In. W, 90 ft. L (36302)
- BRADY Pipe Marker, PK5, 7352-1-PK (7352-1-PK)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- BRADY Pipe Marker, Black, Diesel Oil, PK5, 7078-4-PK (7078-4-PK)
- BRADY Pipe Marker, Potable Water, PK5, 7219-3C-PK (7219-3C-PK)
- Brady Pipe Markers, Arrow, and Banding Tape