Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, RV, 1 to 2-1/2In
Mfr # 90437
Zoro # G3079684
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 1 1/8 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90437
- Zoro # G3079684
- UPC # 754473904371
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation RV, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Flex Cold GripInsulated Gloves, Black/Blue, Large (NF11HD/9L)
- 3M Versaflo(TM) Hard Hat Asssembly, 6 Point (M-307)
- MASTER LOCK 2-Lock Compact Lockout Center, Circuit Breaker Lockout (S1720E410)
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 3XL, 1 PR (2090X-XXXL (12))
- BRADY Pipe Markr, City Water, Gn, 2-1/2to3-7/8 In (4028-C)
- BRADY Banding Tape, Purple, 1 In. W (36308)
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-1-PK (7198-1-PK)
- BRADY Pipe Mrkr, Potable Water, 2-1/2to7-7/8 In (5744-II)
- BRADY Pipe Marker, Refrigerated Liquid, 1 In.H (20459)
- BRADY CONDENSATE RETURN Pipe Marker Style 1 Polyester Black on Yellow 1 per Card, 5 PK (105748-PK)
- BRADY Pipe Marker, Storm Water, PK5 (7275-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape