Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, PO, 1 to 2-1/2In, PK4
Mfr # 90479
Zoro # G2295408
Sold in multiples of 2 for $8.18
$8.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid
- Legend Ammonia
- Height 1 1/8 in
- Background Color Yellow
- Pressure Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 90479
- Zoro # G2295408
- UPC # 754473904791
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation PO, IIAR Phase LIQ, IIAR Pressure Level Low, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLOWAY MILLS Black, 24 W x 36 L (900102436)
- NMC Safety Inspection Equipment Id Tag, Pk25 (RPT170G)
- BRADY Label, White, Labels/Roll: 3000 (THT-155-490-3)
- DIXON Double Male Pin Lug BR, 2.5"NSTx2.5"NST (DMP2525F)
- BRADY Arc Flash Protection Label, PK100, 52023 (52023)
- BRADY Ammonia Pipe Marker, HSD, 3 to 5In (90407)
- BRADY Pipe Marker, Heating Water Return, PK5, 7365-1-PK (7365-1-PK)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- BRADY Pipe Marker, Tower Water, 2 In.H (73935)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- STRANCO Pipe Mrkr, 277/480 Volts, to 1-1/4in., PK5 (CVC-1071-PK)
- Brady Pipe Markers, Arrow, and Banding Tape