Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, LSS, 3 to 5In
Mfr # 90413
Zoro # G4741107
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 2 1/4 in
- Background Color Yellow
- Pressure Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90413
- Zoro # G4741107
- UPC # 754473904135
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation LSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Plastic Eyewash Handle Prepack (S45-123)
- LYLE One Way Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, T1-1015-EG_18x24 (T1-1015-EG_18x24)
- BRADY Sign, Restroom, Bilingual, Plastic, 10 X7", 125536 (125536)
- BRADY Danger Sign, 10X14", R and BK/Wht, Eng, 70249 (70249)
- BRADY Pipe Markr, City Water, Gn, 2-1/2to7-7/8 In, 5655-II (5655-II)
- BRADY Pipe Marker, Non-Potable Water, PK5 (7203-1HV-PK)
- BRADY Pipe Marker, Fire Protection Water, 2 In.H (73891)
- BRADY Pipe Marker, Drain, Green, 3/4 to 2-3/8 In (7090-4)
- BRADY Pipe Marker, Heating Water Return, PK5, 7129-4-PK (7129-4-PK)
- BRADY Pipe Marker, Adhesive, White, Oxygen, PK5, 7210-4-PK (7210-4-PK)
- HARRIS INDUSTRIES Arrow Tape, White/Blue, 4 In. W, DA-3WB (DA-3WB)
- Brady Pipe Markers, Arrow, and Banding Tape