Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HTRS, 3 to 5In
Mfr # 90410
Zoro # G2121655
product price: $5.15
/ea
$5.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid/Vapor
- Legend Ammonia
- Height 2 1/4 in
- Background Color Blue, Green, Orange, Yellow
- Pressure Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90410
- Zoro # G2121655
- UPC # 754473904104
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HTRS, IIAR Phase LIQ/VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Blue, Green, Orange, Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, Fire Alarm Sprinkler Room, 14in X 10in Aluminum, 10" W, 14" L, Landscape (OS-NS-A-1014-L-12546)
- STI Fire Barrier Sealant, 20 oz., Blue (ES120)
- AVENGER SAFETY FOOTWEAR Work Boots, Men, 11W, Lace Up, Brown, PR (A7264 SZ: 11W)
- CUSTOM LEATHERCRAFT 3-Piece Hi Visibility Rain Suit (R111L)
- BRADY Pipe Mkr, Tower Water Supply, 2-1/2to3-7/8 (4144-C)
- BRADY Arrow Tape, Black/Orange, 4 In. W, 91410 (91410)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1-PK (7068-1-PK)
- BRADY Pipe Marker, Domestic Hot Water Sup., PK5 (7352-4-PK)
- BRADY Pipe Marker, Adhesive, Black, Drain, PK5, 7091-4-PK (7091-4-PK)
- BRADY COOLING WATER RETURN Pipe Marker Sty 3C Arrows WT on GN 3 per Card, 5 PK (106090-PK)
- BRADY Low Halide Pipe Tape, Green, 100 ft. L, B30C-1125-569-GN (B30C-1125-569-GN)
- Brady Pipe Markers, Arrow, and Banding Tape