Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HTRL, 2 to 8In
Mfr # 57989
Zoro # G5437214
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid
- Legend Ammonia
- Height 26 in
- Background Color Yellow
- Pressure Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 57989
- Zoro # G5437214
- UPC # 754473579890
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 26 in |
Width | 12 in |
Character Height | 1 1/4 in |
Roll Length | 26 in |
Roll Width | 12 in |
Description
Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Green, Orange, White, IIAR System Abbreviation HTRL, IIAR Phase LIQ, IIAR Pressure Level Low, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Gloves, S, PK12 (9278NFS)
- BRADLEY Eyewash Bowl, SS (187-053)
- ROCKY Work Boots, Pln, Ins, Mens, 8-1/2W, Brn, PR (FQ0007114)
- SAFEWAZE Fire Rated Full Body Harness, Vest Style, 2XL (FS77326-FR-2X)
- BRADY Pipe Marker, Boiler Feed Water, PK5 (7033-1-PK)
- BRADY Pipe Marker, Condenser Water Supply, 1 In. (20422)
- BRADY Pipe Mkr, Tower Water Supply, 1-1/2to2-3/8 (4144-B)
- BRADY Pipe Marker, Ammonia, Yel, 3/4 to 1-3/8 In (4005-A)
- BRADY Pipe Marker, Condenser Water Supply, PK5 (7069-1HV-PK)
- BRADY Pipe Marker, Cold Water, PK5 (7055-1-PK)
- HARRIS INDUSTRIES Banding Tape, Blue, 2 In. W (DA2)
- Brady Pipe Markers, Arrow, and Banding Tape