Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HSS, 3 to 5In
Mfr # 90408
Zoro # G3021164
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 2 1/4 in
- Background Color Blue, Green, Yellow
- Pressure Level Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90408
- Zoro # G3021164
- UPC # 754473904081
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Green, White, IIAR System Abbreviation HSS, IIAR Phase VAP, IIAR Pressure Level Low, Character Height 2 in, Background Color Blue, Green, Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoe, W, 13, Black (RB4035)
- VOLLRATH 3 in x 9 in Hand Wash Only Sign (4504)
- BERNE Heartland Washed Duck Hooded Work Jacket (HJ375)
- CONDOR U-Block Vest, Class2 Orange/Red, L, ANSI Class: 2 (53YL10)
- BRADY Pipe Marker, Adhesive, White, Vacuum, PK5, 7292-4-PK (7292-4-PK)
- BRADY Pipe Mrkr, Domestic Cold Water, 3/4to2-3/8 (7084-4)
- BRADY Pipe Marker, White, Sprinkler Fire, PK5, 7268-1-PK (7268-1-PK)
- BRADY Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B (4065-B)
- BRADY Pipe Marker, PK5, 7069-4-PK (7069-4-PK)
- BRADY Pipe Marker, Black, High Pressure Air, PK5, 7135-4-PK (7135-4-PK)
- INCOM Arrow Tape, Black/White, 4 In. W, PMA459 (PMA459)
- Brady Pipe Markers, Arrow, and Banding Tape