Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HSD, 1 to 2-1/2In, PK4
Mfr # 90427
Zoro # G6047167
product price: $4.49
/ea
$4.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 1 1/8 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90427
- Zoro # G6047167
- UPC # 754473904272
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HSD, IIAR Phase VAP, IIAR Pressure Level High, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALMER SAFETY Vest Style, XL, Green/Black (H222101126XLG)
- CONDOR VF, Knit Gloves, Beige, L, 5JK52, PR (60VY35)
- ERB SAFETY Safety Vest, Economy, Hi-Viz, Orange, L (61454)
- XSORB Aggressive Absorbent, 30 lb. Bag (XB30G)
- BRADY Pipe Marker, Gas Natural, Y, 3/4 to2-3/8 In (83553)
- BRADY Pipe Marker, Return, Yellow, 4 to 6 In (4119-D)
- BRADY Pipe Marker, Black, Nitric Acid, PK5, 7396-3C-PK (7396-3C-PK)
- BRADY Pipe Marker, PK5, 7130-4-PK (7130-4-PK)
- BRADY Pipe Marker, Natural Gas, Y, 1/2 to1-3/8 In (5726-O)
- BRADY Pipe Marker, (Blank), Green, 4 to 6 In (4011-D)
- BRADY Pipe Marker, Domestic Hot Water Return, 5816-O (5816-O)
- Brady Pipe Markers, Arrow, and Banding Tape