Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HPL, 1 to 2-1/2In
Mfr # 90426
Zoro # G4741161
product price: $4.59
/ea
$4.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid
- Legend Ammonia
- Height 1 1/8 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90426
- Zoro # G4741161
- UPC # 754473904265
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 1 1/8 in |
Width | 7 in |
Character Height | 3/4 in |
Roll Length | 1 1/8 in |
Roll Width | 7 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation HPL, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 3/4 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Chesapeake Plain-Toe PVC Work Boots, Waterproof, Black, Size 8 (8677533)
- GLOVE GUARD Glove Guard(R) Clip, High Vis Yellow, Blank (1939HVYW)
- AVENGER SAFETY FOOTWEAR Size 9-1/2 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- SHELBY Firefighters Gloves, XL, Pigskin Lthr, PR (5280 XL)
- BRADY Pipe Markr, Hydraulic Oil, 2-1/2to3-7/8 In (4199-C)
- BRADY Pipe Marker, (Blank), Yel, 1-1/2 to2-3/8 In (4010-B)
- BRADY Pipe Marker, Cold Water Supplto 3/4 In (7057-3C)
- BRADY Pipe Marker, White, Compressed Air, PK5, 7060-1-PK (7060-1-PK)
- BRADY Pipe Marker, Domestic Cold Water, Green, 7084-1 (7084-1)
- BRADY Pipe Mrkr, Fire Protection Water, White, 7110-1HV (7110-1HV)
- BRADY Pipe Marker, Arrow, 1 In.H, 20489 (20489)
- Brady Pipe Markers, Arrow, and Banding Tape