Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HGD, 3 to 5In
Mfr # 90405
Zoro # G4741177
$5.15
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 2 1/4 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 90405
- Zoro # G4741177
- UPC # 754473904050
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HGD, IIAR Phase VAP, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTRAX 60 ft. L x PVC Foam, 3/8" Thick (415R0036BY)
- CONDOR Mechanics Gloves, 2XL, Black, Polyester (488C73)
- LYLE Decal, Danger Flammable Material, 14 x 10", 10 in Height, 14 in Width, Polyester, English (LCU4-0609-ND_14X10)
- GLOWEAR Safety Vest, Class 2, Hi-Vis, Reflective Tape, Mesh, S/M, Lime (EGO20973)
- BRADY Low Halide Pipe Tape, Clear, 100 ft. L, B30C-1125-569-CL (B30C-1125-569-CL)
- BRADY Pipe Marker, High Pressure Steam, PK5, 7141-1-PK (7141-1-PK)
- BRADY Pipe Marker, Fuel Oil, 2 In.H (73892)
- BRADY Pipe Marker, Black, Acetylene Gas, PK5, 7001-1HV-PK (7001-1HV-PK)
- BRADY Banding Tape, White, 2 In. W (91431)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- BRADY Pipe Mrkr, Condensate Drain, 3/4to1-3/8 In (4036-A)
- Brady Pipe Markers, Arrow, and Banding Tape