Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HG, 8In and Above, 90444
Mfr # 90444
Zoro # G2289071
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 4 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90444
- Zoro # G2289071
- UPC # 754473904449
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HG, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH DUCK Duck Safety Vest, SV062-NAVY-4XL (SV062)
- GEMTOR Ladder Escape Belt, Large, Nylon (531-3)
- SUNDSTROM SAFETY Sundstrom® Safety Silica Dust Respirator Kit SR 100, L/XL, 1 Each, (H10-0020)
- COMPASS LED Exit Sign w/ Battery Back-Up, CEGB (CEGB)
- BRADY Pipe Marker, Black, Chemical Feed, PK5, 7342-1HV-PK (7342-1HV-PK)
- BRADY Pipe Marker, Heating Water Supply, Yellow, 5703-I (5703-I)
- BRADY Pipe Marker, White, Natural Gas, PK5, 7395-4-PK (7395-4-PK)
- BRADY Pipe Marker, Fuel Oil Supply, Yel, 4 to6 In (4065-D)
- BRADY Pipe Marker, Adhesive, Black, Hydrogen, PK5, 7157-4-PK (7157-4-PK)
- BRADY Pipe Marker, Black, Diesel Oil, PK5, 7078-4-PK (7078-4-PK)
- BRADY Pipe Marker, Argon, Blue, 1-1/2 to 2-3/8 In (4162-B)
- Brady Pipe Markers, Arrow, and Banding Tape