Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, HG, 8In and Above, 59923
Mfr # 59923
Zoro # G5437135
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Vapor
- Legend Ammonia
- Height 4 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 59923
- Zoro # G5437135
- UPC # 754473599232
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 4 in |
Width | 24 in |
Character Height | 3 1/2 in |
Roll Length | 4 in |
Roll Width | 24 in |
Description
Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Ammonia, Legend Text Color Black, Blue, Red, White, IIAR System Abbreviation HG, IIAR Phase VAP, IIAR Pressure Level High, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROCKPORT WORKS Athletic Shoe, M, 11, Blue, PR (RK4691)
- DIXON The Right Connection FDC Plug, 2-1/2 in Nominal, NST End Style, Polycarbonate, Domestic (PP250F)
- 3M Anti-Slip Tape, 1 in W, Gray (370-1X60)
- SIGNMISSION OSHA Danger Sign, No Smoking Bilingual, 10in X 7in Aluminum, 7" W, 10" L, Landscape (OS-DS-A-710-L-19444)
- BRADY Pipe Marking Arrow Tape, Yellow/Black, 2 in x 90 ft, Vinyl, 720 Arrows per Roll, Max Temp 180F (91420)
- BRADY Pipe Marker, Potable Water, 2 In.H (73917)
- BRADY Pipe Marking Tape, Gray, 1in W, 90ft Roll L (91415)
- BRADY Pipe Markr, Fuel Oil Vent, 1-1/2to2-3/8 In (4066-B)
- BRADY Pipe Marker, Black, Propane Gas, PK5, 7227-1HV-PK (7227-1HV-PK)
- BRADY Banding Tape, White, 1 In. W (91429)
- BRADY Pipe Marker, Domestic Cold Water, Green, 5673-I (5673-I)
- Brady Pipe Markers, Arrow, and Banding Tape