Shop All Pipe Markers, Arrow, and Banding Tape
Brady
Ammonia Pipe Marker, CD, 3 to 5In
Mfr # 90401
Zoro # G2728826
product price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Physical State Liquid
- Legend Ammonia
- Height 2 1/4 in
- Background Color Yellow
- Pressure Level High
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 90401
- Zoro # G2728826
- UPC # 754473904012
- Country of Origin United States
- Category Pipe Markers, Arrow, and Banding Tape
Dimensions
Height | 2 1/4 in |
Width | 14 in |
Character Height | 2 in |
Roll Length | 2 1/4 in |
Roll Width | 14 in |
Description
Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Ammonia, Legend Text Color Black, Orange, Red, White, IIAR System Abbreviation CD, IIAR Phase LIQ, IIAR Pressure Level High, Character Height 2 in, Background Color Yellow, With or Without Arrows Without
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Polyurethane Dipped Glove, 13ga Nylon, A1 Cut, Gray, Size XL (GL401XL)
- ALLEGRO INDUSTRIES Full Mask Storage Bag (2025)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, X-Large, PK12, 12PK (N96790XL)
- MCR SAFETY Safety Glasses, Clear Duramass Scratch-Resistant (BKH15)
- BRADY Pipe Marker, Waste Water, Y, 1/2 to1-3/8 In (5784-O)
- BRADY Pipe Marker, Arrow, 1 In.H, 20488 (20488)
- BRADY Pipe Marker, Waste Water, Yellow, 41586 (41586)
- BRADY Pipe Marker, Oxygen, Yel, 3/4 to 2-3/8 In (7209-4)
- BRADY Pipe Marker, High Pressure Air, 1 In.H (20437)
- BRADY Pipe Marker, Condenser Water Return, PK5, 7068-1HV-PK (7068-1HV-PK)
- BRADY Pipe Marker, Industrial Water, PK5 (7163-1-PK)
- Brady Pipe Markers, Arrow, and Banding Tape