Shop All Letters and Numbers
Brady
Aluminum Utility Panel, 1-3/4 In. H, PK25
Mfr # 97198
Zoro # G5717363
product price: $60.19
/pk 25, $2.41/ea
$60.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Blank
- Character Height 1 15/16 in
- Overall Height 1 3/4 in
- Package Type Sheet
- Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 97198
- Zoro # G5717363
- UPC # 754473971984
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 1 15/16 in |
Overall Height | 1 3/4 in |
Overall Width | 7 1/4 in |
Overall Length | 7 1/4 in |
Details
Character Type | Blank |
Package Type | Sheet |
Material | Aluminum |
Die Cut | No |
Character | Blank |
Background Color | Silver |
Includes | Characters not included. |
Item | Aluminum Utility Panel |
Color | Silver |
Thickness | 0.02 in |
Mounting Orientation | Horizontal or Vertical |
For Use With | Utility Poles |
Application | Utility Panel |
Product Type | Aluminum Utility Panel |
Description
Aluminum Utility Panel, Color Silver, For Use With Utility Poles, Material Aluminum, Mounting Orientation Horizontal or Vertical, Mounting Type Fasteners, Overall Height 1 3/4 in, Overall Length 7 1/4 in, Product Type Aluminum Utility Panel, Thickness 0.02 in, Application Utility Panel, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EDWARDS SIGNALING Warning Light, LED, 120VAC, Red, 65 FPM (125LEDFR120A)
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- BRADLEY Freeze Valve Kit for Safety Showers (S45-1987)
- VIKING Viking Journeyman 420D Jacket Yellow (3300J-XXL)
- BRADY Ultra Reflective Numbers, 1, PK10 (3000-1)
- BRADY Number Label, 1-15/16in.H Character, Vinyl (3440-2)
- BRADY Carded Numbers and Letters, 0, PK32 (3420-0)
- BRADY Reflective Numbers And Letters, 9, PK25 (5000-9)
- BRADY Numbered Tag Set, 001 to 025, 25 Tags (23256)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- BRADY Numbers and Letters Labels, PK 10 (5100P-T)
- Brady Letters and Numbers