Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-8
Zoro # G9721713
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1600-8
- Zoro # G9721713
- UPC # 754473532840
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 8, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Dungaree Work Pants, Black, Size 46x30 In (B11-BLK 46 30)
- OAKLEY Oakley OHydrolix Cloth Fitted Face Mask (AOO9715AC-6ZZ)
- BRADY Label Overlay, 4-1/2 x 6-1/2In, PK50 (64985)
- 2W INTERNATIONAL Contrast Incident Command Vest, Green, Regular (IC110GR RG)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- BRADY Number Label, 3-7/8in.H Character, Vinyl (3460-1)
- BRADY Letter Label, A Thru Z, Blk On Yllw, 7/8inW (3440-LTR KIT)
- BRADY Number Label, 9, 2-1/4in.Hx7/8in.W, Vinyl (1534-9)
- STRANCO Die Cut Letter Label, Z, 10 Cards, PK10 (DBV-3-Z-10)
- Brady Letters and Numbers