Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-7
Zoro # G9721722
product price: $12.85
/pk 10, $1.29/ea
$12.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1600-7
- Zoro # G9721722
- UPC # 754473532833
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 7, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUFORM Accuform Fire Extinguisher Inspection, PF-Cardstock, 250/Roll (TAR732)
- WERMA Tower Light Module Steady, 24VAC/DC, LED (64450075)
- AVERY Label, Perm, Laser, 2X2.6, We 750PK (AVE6578)
- BRADY Confined Space Entry Permits, Paper (EP1)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-5)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-4)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 3 Yellow 10PK (5150P-3)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- BRADY Numbers And Letters Kit, A Thru Z (1530-LTR KIT)
- HARDLINE PRODUCTS Number Kit, White, 3 in. Overall H, PK100 (3SCWP10)
- Brady Letters and Numbers