Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-4
Zoro # G9721756
product price: $11.15
/pk 10, $1.12/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1600-4
- Zoro # G9721756
- UPC # 754473532802
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 4, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACKSON SAFETY Bump Cap, Front Brim, HDPE, Pinlock Suspension, White, Fits Hat Size 6-1/2 to 8-1/4 (20186)
- STEINER Cotton Jacket, Flame Resist, 30", Lime, L (1070RS-L)
- H&S AUTOSHOT UNISPOTTER MINI-PULLR (HS1095)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, XL, Gray/Black/Yellow, PR (MFG2-05-XL)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-6)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-8)
- BRADY Number Kit, 0 Thru 9, 9in.Hx5inW (3470-# KIT)
- BRADY Numbered Tag Set, 201 to 225, 25 Tags (23208)
- BRADY Quik-Align 5150 Series Polyester 4 in Lbl Legend: 4 Yellow 10PK (5150P-4)
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Number 5 1 pc, 6PK (840788)
- Brady Letters and Numbers