Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-3
Zoro # G9721765
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 1600-3
- Zoro # G9721765
- UPC # 754473532796
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 3, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT BN3109 W Rggd Pro RF Lse Fit Cnvs Pnt (103938-039)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 5XL, White, PK25, 5XL, 25 PK, White, SMS, Zipper (2225)
- GUARDIAN EQUIPMENT 6 Shock Absorbing Lanyards (01231)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-2)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-0)
- BRADY Reflective Numbers And Letters, 5, PK25 (5000-5)
- BRADY Numbers And Letters Kit, A Thru Z, PK25 (1550-LTR KIT)
- BRADY Letter Identification Card, T, PK10 (5050-T)
- HILLMAN 3 in. Black Vinyl Self-Adhesive Letter R 1 pc, 6PK (841538)
- Brady Letters and Numbers