Shop All Letters and Numbers
Brady
Aluminum Number, 3in.H Character, PK10
Mfr # 1600-2
Zoro # G9721774
product price: $13.29
/pk 10, $1.33/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers
- Character Height 3 in
- Overall Height 3 in
- Package Type Sheet
- Character Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 1600-2
- Zoro # G9721774
- UPC # 754473532789
- Country of Origin Mexico
- Category Letters and Numbers
Dimensions
Character Height | 3 in |
Overall Height | 3 in |
Overall Width | 2 in |
Description
Aluminum Number, Adhesive Type Not Applicable, Application General Identification, APWA Compliant Color No, Background Color Not Applicable, Character Color Silver, Character Color Gradient Solid Color, Character Height 3 in, Character Outline Color Not Applicable, Character Type Numbers, Characters Included 2, Die Cut Not Applicable, Embossed Yes, Font Roman, Includes (10) Packs, Indoor/Outdoor Usage Indoor/Outdoor, Letter Casing Uppercase, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, M, 12PK (16-530/M)
- KLEIN TOOLS Hard Hat, Vented, Cap Style, White (60105)
- SKECHERS Athletic Shoes, 8, EE, Black, Plain, PR (77040EW -BLK 8)
- SKECHERS Work Shoes, Alloy, Womens, 7-1/2, D, Black, PR (76553 - BKBL SZ 7.5)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-3)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-1)
- BRADY Aluminum Number, 3in.H Character, PK10 (1600-7)
- BRADY Carded Letters, A Thru J, 2-1/4 In. H, PK10 (34440)
- BRADY Number Label, 2, 3/4in.Hx21/32in.W, Vinyl (9712-2)
- BRADY Numbered Tag Set, 226 to 250, 25 Tags (23209)
- HY-KO 4 In Satin Nickel Finish Number 3, 10PK (A31203)
- Brady Letters and Numbers