Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
All Weather Permanent Adhesive Vinyl Valve Tag Labels for BMP71 - 1.9in x 3.875in
Mfr # M71-2400-595-WT
Zoro # G108582955
product price: $121.99
/ea
Free Shipping & Returns
$121.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.875 in
- Height 1.9 in
- Material Vinyl
- Includes Roll of 100 Labels
- Label Maker Tape Finish Gloss
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # M71-2400-595-WT
- Zoro # G108582955
- UPC # 888434556733
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 3.875 in |
Height | 1.9 in |
Size | 1.9 in H x 3.875 in W |
Details
Item | Label |
Color | White |
Material | Vinyl |
Includes | Roll of 100 Labels |
Label Maker Tape Finish | Gloss |
Application | General Identification;Pipe and Valve Marking;Electrical Labeling;Safety Identification;Hazard Communication Identification |
Label Maker Tape Thickness | 0.004 in |
Description
Use durable, vinyl B-595 labels for indoor and outdoor identification. These glossy, pre-sized labels are a great way to mark valve tags. Abrasion, chemical and oil-resistant . B-595 labels can be applied at cold temperatures. High-gloss vinyl material has a permanent acrylic adhesive and is thermal transfer printable. For use with the BMP71 Label Printer . B-595 material has an 8-10 year average outdoor durability in temperatures from -40 to 180 deg F -40 to 82 deg C; can be applied as low as 0 deg F -18 deg C. For use with Blank Plastic Valve Tags. A ribbon is required to print this material. Use Part Number M71-R10000 or M71-R6000.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTIC MAX Gray Safety Glasses, Adjustable Temples (120G)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- ZORO SELECT Interlocking Stencil, Numb&Letters, Brass, 6A231 (6A231)
- CALLOWAY MILLS Natural, Red, 24 W x 36 L (153032436WELC)
- BRADY Thermal Transfer Printer Labels, White on Translucent, Labels/Roll: 10,000 (THT-73-427-10)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-750-423)
- BRADY Wire and Cable Label, White, Matte Finish (M4-375-075-342)
- BRADY Self-Laminating Vinyl Wrap Around Labels for 3in Core Printers - 0.5in x 2.2in (THT-127-427-3)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (76687)
- BRADY Tape, Brown, Labels/Roll: Continuous (B30C-1125-595-BR)
- BRADY Precut Label Roll Cartridge, Black, Gloss (M4C-500-595-BK-WT)
- Brady Label Maker Tapes, Labels, Signs & Tags