Shop All Label Maker & Printer Accessories
Brady
ALF19 Panasonic Adapter For Use With BradyPrinter i7100 Industrial Label Printer
Mfr # 152686
Zoro # G208583494
product price: $3,747.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,747.99
Free 30-Day Returns
Key Features
- For Use With ALF19
- Width 19.69 in
- Length 1.26 in
- Color Silver
- Height 3.94 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152686
- Zoro # G208583494
- UPC # 888434560266
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 19.69 in |
Length | 1.26 in |
Height | 3.94 in |
Size | 3.94 in H x 19.69 in W x 1.26 in D |
Details
Item | Label Feeder |
For Use With | ALF19 |
Color | Silver |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling |
Description
Keep your ALF19 and Panasonic pick and place machine connected with this adapter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Multi Tape Dispenser for 500" Labeling Tape (MTD-1S)
- ZORO SELECT Cork Bulletin Board 36"H x 48"W (1NUK7)
- AVERY Avery® Shipping Labels with TrueBlock Technology, 3-1/3 x 4, White, Laser, 150/Pack (5264)
- AVERY DENNISON Label, 1-1/2x1-1/2, White, PK600 (22805)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY Power Supply, Lithium-Ion, 110V (M210-PWR-KIT)
- BRADY Label Maker Attachment (M210-TOOL)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BROTHER Label Tape, 3-1/2"x1-1/2", 400, White (DK-1208)
- Brady Labels & Label Makers