Shop All Label Maker & Printer Accessories
Brady
ALF14-55 Label Feeder for 55mm Labels
Mfr # ALF14-55-FEEDER
Zoro # G808583504
product price: $10,051.99
/ea
Free Shipping & Returns
$10,051.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.87 in
- Length 5.71 in
- Color Silver
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification
- Height 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALF14-55-FEEDER
- Zoro # G808583504
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 2.87 in |
Length | 5.71 in |
Height | 2.13 in |
Max. Label Width | 2.17 in |
Size | 2.13 in H x 2.87 in W x 5.71 in D |
Details
Item | Label Feeder |
Color | Silver |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Maximum Labels per Day | 288,000 |
Description
Use the ALF14-55 Label Feeder to track assets during manufacturing. It removes labels from their liner and provides them to a pick and place machine for automated pickup. Handles labels up to 55mm. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY 1" Round Economy Binder, White, 11 x 8.5 (AVE05711)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G113)
- LEARNING ADVANTAGE Play Money Kit, 500 Bills, 500 Coins (7556)
- ZEBRA PEN Stick Pen, Gel Ink, Creative Collection, 1.0mm, 60/PK, AST PK (ZEB41960)
- BRADY Magnet Attachment, For BMP61, M610 (M610-MAGNET)
- BRADY Battery Cover (M210-BATTCOV)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY Printer Kit (M211-KIT)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BROTHER Adhesive Label Tape Cartridge 2-2/5" x 50 ft., Black/Clear (DK2113)
- Brady Labels & Label Makers