Shop All Label Maker & Printer Accessories
Brady
ALF14-40 Label Feeder for 40mm Labels
Mfr # ALF14-40-FEEDER
Zoro # G708583512
product price: $9,250.99
/ea
Free Shipping & Returns
$9,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 2.28 in
- Length 4.53 in
- Color Silver
- Size 2.13 in H x 2.28 in W x 4.53 in D
- Application Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # ALF14-40-FEEDER
- Zoro # G708583512
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 2.28 in |
Length | 4.53 in |
Size | 2.13 in H x 2.28 in W x 4.53 in D |
Max. Label Width | 1.58 in |
Height | 2.13 in |
Details
Item | Label Feeder |
Color | Silver |
Application | Asset Tracking;Barcode Labeling;Circuit Board Labeling;Component and Equipment Labeling;General Identification |
Voltage | 100 - 240 V @ 50 - 60 Hz |
Maximum Labels per Day | 288,000 |
Description
Use the ALF14-40 Label Feeder to track assets during manufacturing. It removes labels from their liner and provides them to a pick and place machine for automated pickup. Handles labels up to 40mm. Provides labels to machines in precisely-defined positions. Use for circuit board, component, electrical and general purpose labeling.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18'' Horizontal Paper Cutter (H-193)
- MALIN CO Wire, Coil, 0.125 Dia, 16.8375 ft. (01-1250-014C)
- AT-A-GLANCE Appointment Book, Black, 8-1/4 x 10-7/8" (70-957-05)
- ZORO SELECT Flat Corrugated Boxes, 11 1/4" x 8 3/4" x 2 3/4", Kraft, 25/Bundle (55VG58)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Printer Roller (153663)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BRADY Bulk Label Roll Adapter for A6200 Printer Applicator (A6200-BULK-ADAPTER)
- BRADY Battery, Chemistry Lithium-Ion (M210-BATTERY)
- BRADY Carrying Case, Color Black/Blue (M611-SLING)
- BROTHER Label, White/Satin Gold, .47" x 16.4 ft. (TZEMQ835)
- Brady Label Maker & Printer Accessories