Shop All Label Maker & Printer Accessories
Brady
ALF14-40 Adapter for Siplace 5.25 in H x 2.25 in W x 19 in D Aluminum
Mfr # 151608
Zoro # G708583505
Free Shipping & Returns
$1,754.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With ALF14-25
- Width 2.25 in
- Length 19 in
- Color Aluminum
- Height 5.25 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 151608
- Zoro # G708583505
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 2.25 in |
Length | 19 in |
Height | 5.25 in |
Size | 5.25 in H x 2.25 in W x 19 in D |
Details
Item | Label Feeder |
For Use With | ALF14-25 |
Color | Aluminum |
Application | Barcode Labeling;Asset Tracking;Circuit Board Labeling;Electrical Labeling;General Identification |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Double Window Business Envelope, #9, Square Flap, Self-Adhesive, 3.88 x 8.88, White, 500PK (UNV35217)
- UNIVERSAL ONE Lift-Off Lid File Storage Box, Legal, PK12 (UNV95221)
- AVERY Heavy-Duty Industrial SDS Binder, 1-1/2" (7771118950)
- BSC PREFERRED 2'' x 55 yds. Clear 3M 313 Carton Sealing Tape, 36PK (T902313)
- BRADY AC Adapter, 110V (M210-AC)
- BRADY Printer Kit (M211-KIT)
- BRADY HANDIMARK WHITE VINYL LABEL TAPE 1/2IN X 50FT INDUSTRIAL LABEL (42018 Y6084)
- BRADY BradyPrinter i7100 Accessory ESD Cover (150772)
- BRADY Printer Kit, Single Color, 3/4 (M210-KIT)
- BRADY Printer Roller (153663)
- SCOTCH Dual Laminate Cartridge, Refill (DL951)
- Brady Label Maker & Printer Accessories