Shop All Marking and Warning Tapes
Brady
Aisle Marking Tape, Dot, 5In D, PK500
Mfr # 121036
Zoro # G3093544
original price:
$395.63
8% off
new price: $361.79
/pk 500, $0.72/ea
Free Shipping & Returns
$361.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Pattern Solid
- Performance Temp. 50 Degrees to 200 Degrees F
- Die Cut Shape Circle
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121036
- Zoro # G3093544
- UPC # 754473704001
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Tape Strip Length | 5 in |
Width | 2 in |
Diameter | 5 in |
Imperial Tape WxL | 5 in x 5 in |
Imperial Tape Length | 5 in |
Imperial Tape Width | 5 in |
Imperial Tape Shape Diameter | 5 in |
Description
Floor Marking Tape, Circle, Solid, Yellow, 5 in, 5 in, 5 in, 4 mil, Vinyl, Brady(R), Series B-7569, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDBLATT Goldblatt 317-06170 Knee Pads Rubber (317-06170)
- GUARDIAN EQUIPMENT Eye/face Wash/shower Sfty Stn (G1909P)
- 3M DBI-SALA Full Body Harness, 3XL, Repel(TM) Polyester (1104882)
- HILLMAN 1.5 in. Reflective Black Aluminum Self-Adhesive Letter B 1 pc, 6PK (840496)
- BRADY Floor Tape, Black, 3 inx100 ft, Roll (170047)
- BRADY BRADYSTRIPES TEMPORARY SIGN TAPE (121073)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104310)
- BRADY ToughStripe Max Glow Floor Marking Tape Vinyl 4in W x 100' L Red (152112)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104432)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104375)
- Brady Marking and Warning Tapes