Shop All Marking and Warning Tapes
Brady
Aisle Marking Tape, 4In W, 100Ft L, Red/Wht
Mfr # 121918
Zoro # G5642637
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polyester
- Thickness 8 mil
- Pattern Checkered
- Tape Format Continuous Roll
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121918
- Zoro # G5642637
- UPC # 754473711627
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 4 in |
Roll Length | 100 ft |
Imperial Tape Width | 4 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 4 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Red/White, 4 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOLDEX Quantitative Fit Test Kit (7006)
- 3M Safety Glasses, Clear Anti-Scratch (11819-00000-20)
- CONDOR Safety Sign, 10" W, 7" H, 0.055" Thickness, 469J74 (469J74)
- SMITH & WESSON Safety Glasses, Brown Scratch-Resistant (19940)
- BRADY Floor Marking Tape, Ylw, 2"W, 100ft (177015)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- BRADY Floor Marking Tape, Roll, 3In W, 100 ft. L (104340)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Brown (170625)
- BRADY Floor Marking Tape, Roll, 2In W, 100 ft. L (104314)
- BRADY Floor Marking Tape, Foot Shape, Blk, PK10 (104408)
- Brady Marking and Warning Tapes