Shop All Marking and Warning Tapes
Brady
Aisle Marking Tape, 3In W, 100Ft L, Red/Wht
Mfr # 121917
Zoro # G5811014
product price: $73.59
/ea
$73.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Format Continuous Roll
- Roll Length 100 ft
- Material Polyester
- Glow-in-the-Dark No
- Legend No Legend
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121917
- Zoro # G5811014
- UPC # 754473711610
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 100 ft |
Width | 3 in |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Imperial Tape Length | 100 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Red/White, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOLLE SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Static ; Anti-Scratch (40062)
- CONDOR Safety Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, Spanish, 465Z84 (465Z84)
- KLEENGUARD Safety Glasses, IR 5.0 Uncoated (20545)
- BRADY Battery Quick Charger (BMP41-QC)
- BRADY Floor Tape, Pink/Yellow, 3 inx100 ft, Roll (170001)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- BRADY GuideStripe Floor Tape 4 in W x 100 ft L Vinyl Green (170635)
- BRADY Floor Marking Tape, Roll, 4In W, 100 ft. L (104374)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- BRADY Aisle Marking Tape, 2In W, 100Ft L, Blk/Wht (121913)
- ZORO SELECT Hazard Marking Tape, Roll, 2In W, 180 ft. L (8AVH2)
- Brady Marking and Warning Tapes