Shop All Marking and Warning Tapes
Brady
Aisle Marking Tape, 3In W, 100Ft L, Blk/Wht
Mfr # 121914
Zoro # G5509463
$71.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 in
- Glow-in-the-Dark No
- Safety Tape Color Black, White
- Roll Length 100 ft
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 121914
- Zoro # G5509463
- UPC # 754473711580
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 100 ft |
Imperial Tape Length | 100 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Black/White, 3 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- NMC Danger Nitrogen Sign - Bilingual, ESD666RB (ESD666RB)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 55 gal., Yellow (896270)
- POLYCO Rain Jacket, Yellow, L (50524)
- BRADY Floor Tape, Blue/Yellow, 2 inx100 ft, Roll (170089)
- BRADY Wire Tag Fastener, 12 In, PK100 (81760)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104442)
- BRADY Floor Marking Tape, T, 3In W, 8In L, PK20 (104450)
- BRADY ToughStripe Cold Floor Marking Tape 3in X 100' Polyester Yellow (152118)
- BRADY Floor Marking Tape, Ylw, 3"W, 100ft (177014)
- 3M 2" White Marking Tape 108ft.L (471)
- Brady Marking and Warning Tapes