Shop All Marking and Warning Tapes
Brady
Aisle Marking Tape, 2In W, 100Ft L, Red/Wht
Mfr # 121916
Zoro # G5661512
product price: $52.19
/ea
$52.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Width 2 in
- Pattern Checkered
- Retroreflective Grade Non-Reflective
- Thickness 8 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 121916
- Zoro # G5661512
- UPC # 754473711603
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 2 in |
Roll Length | 100 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 100 ft |
Imperial Tape WxL | 2 in x 100 ft |
Description
Floor Marking Tape, Continuous Roll, Checkered, Red/White, 2 in, 100 ft, 8 mil, Polyester, Brady(R), ToughStripe(R), Series B-514, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Tape Finish Gloss
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, M (101618-410 M REG)
- HILLMAN 2" Blk Hyphen Adhesive (839376)
- TENSABARRIER Belt Barrier, Black, Belt Yellow/Black (897-15-C-33-NO-D4X-A)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- BRADY Floor Tape, Yellow, 3.5 inx10 in, Foot, PK10 (170092)
- BRADY Floor Tape, Black/Orange, 4 inx100 ft, Roll (170086)
- BRADY Floor Tape, Gray, 2 inx100 ft, Roll (170033)
- BRADY Floor Marking Tape, L, 3In W, 8In L, PK20 (104445)
- BRADY GuideStripe Floor Tape 3 in W x 100 ft L Vinyl Yellow (170649)
- BRADY Floor Marking Tape, Cross, 3In, 8In L, PK20 (104475)
- 3M 2" White Marking Tape 108ft.L (471)
- Brady Marking and Warning Tapes