Shop All Pump Parts
Brady
Air Volume Control
Mfr # AV-100
Zoro # G1061365
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Temp. (F) 120
- Max. Pressure (PSI) 100
- Tank Port Size 3/8"-24 MIPT
- Application Maintains Air Volume in Standard Water System Pressure Tanks and Reduce Cycling Frequency
- Tank Capacity (Gal.) 6 to 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # AV-100
- Zoro # G1061365
- UPC # 039172000174
- Country of Origin United States
- Category Pump Parts
Dimensions
Tank Port Size | 3/8"-24 MIPT |
Suction Port Size (In.) | 1/4" Comp. |
Details
Item | Air Volume Control |
Max. Temp. (F) | 120 |
Max. Pressure (PSI) | 100 |
Application | Maintains Air Volume in Standard Water System Pressure Tanks and Reduce Cycling Frequency |
Tank Capacity (Gal.) | 6 to 120 |
Pressure Range | 20 to 60 |
Body Material | Zinc Chromated Steel |
Description
Air Volume Control, Body Material Zinc Chromated Steel, Pressure Range 20 to 60
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Seal Mechanical, Carbon-Nitrile (18753-0245)
- LIBERTY PUMPS KIT, BRUSH KIT 331 (K001021)
- HEDLAND Flowmeter, 3/4 Sweat Fitting, 4-28 GPM (H620-028-R)
- TACO 1" 2 SPDT Flow Switch 24/125/250VAC 1500 gpm (IFSW2BR-1)
- BRADY Control Airvol Instalkit (UK 1IND)
- BRADY Control Air Volume Av-30 (AV30IND)
- BRADY Control Air Volume Av100 (AV 100IND)
- BRADY Control Air Volume Av-45 (AV 45IND)
- BRADY Air Volume Control (AV-45)
- BRADY Valv Air Releas Dp1.25M (BAR125IND)
- PULSAFEEDER Strainer Assembly (J40212)
- Brady Pump Parts