Shop All Label Maker & Printer Accessories
Brady
Air pressure regulation unit R for BradyPrinter A8500 3.15in H x 4.72in W x 8.27inD
Mfr # 151604
Zoro # G008584646
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With A8500
- Width 4.72 in
- Length 8.27 in
- Color Silver/Blue/Silver
- Height 3.15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 151604
- Zoro # G008584646
- UPC # 888434555378
- Country of Origin Germany
- Category Label Maker & Printer Accessories
Dimensions
Width | 4.72 in |
Length | 8.27 in |
Height | 3.15 in |
Size | 3.15 in H x 4.72 in W x 8.27 in D |
Details
Item | Applicator |
For Use With | A8500 |
Color | Silver/Blue/Silver |
Application | Component and Equipment Labeling |
Description
Keep your BradyPrinter A8500 Automated Print and Apply operating smoothly with this Air Pressure Regulator. This part is required for the BradyPrinter A8500 to operate. This air pressure regulator filters out moisture and particles from the intake line to prevent damage to the device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Individual Hooked Brass Mass, 100G (WHB100)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- PRO-LINE Packing Table, Solid Maple, 60 in. D (IWBPB6030M)
- ZORO SELECT Foam Tubing, 5 ft. L, 1" Inside dia. (ZUSASSR-T-5)
- BRADY Printer Cleaning Cards, for use with G1408653, Pk5 (PCK-5)
- BRADY Carrying Case, Plastic, Color Blue (M611-HC)
- BRADY Printer Kit (M211-KIT)
- BRADY Printer Case (M211-HC)
- BRADY Printer Roller (153663)
- BRADY Label Maker Attachment (M210-TOOL)
- BROTHER Adhesive TZ Tape (R) Cartridge 0.70"x26-1/5ft., Blue/White (TZe243)
- Brady Labels & Label Makers