Shop All Lockout Hasps
Brady
Air Line Regulator Lockout, AR/NAR 3000
Mfr # 64540
Zoro # G5200675
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Visibility No
- For Use With Intermediate SMC Model AR 3000, Intermediate SMC Model NAR 3000
- Max. Number of Devices 1
- Includes Allen Wrench, Cap, Lockout
- Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 64540
- Zoro # G5200675
- UPC # 754473645403
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Dimensions | 1-1/3 in D x 1-1/2 in H |
For Maximum Padlock Shackle Diameter | 3/20 in |
Outside Diameter | 1.35 in |
Overall Width | 1.54 in |
Overall Height | 1.54 in |
Details
Lockout Visibility | No |
For Use With | Intermediate SMC Model AR 3000, Intermediate SMC Model NAR 3000 |
Item | Air Line Regulator Lockout |
Max. Number of Devices | 1 |
Includes | Allen Wrench, Cap, Lockout |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
Material | Aluminum; Fiberglass Reinforced Nylon |
Max. Number of Padlocks | 1 |
Maximum Number of Padlocks | 1 |
Minimum Temperature | -4 Degrees F |
Lockout Color | Red |
For Number of Fittings | 1 |
Fitting Lockout Type | Pneumatic Regulator |
Lockout Material | Aluminum/Fiberglass Reinforced Nylon |
Maximum Temperature | 248 Degrees F |
Description
Air Line Regulator Lockout, Fitting Lockout Type Pneumatic Regulator, For Maximum Padlock Shackle Diameter 3/20 in, For Number of Fittings 1, Maximum Number of Padlocks 1, For Use With Intermediate SMC Model AR 3000, Intermediate SMC Model NAR 3000, Includes Allen Wrench, Cap, Lockout, Lockout Color Red, Lockout Material Aluminum/Fiberglass Reinforced Nylon, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Outside Diameter 1.35 in, Overall Height 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLSTROM H10 Disposable Earplugs (S23413)
- HALYARD Disposable Exam Gloves, 4.7 mil Palm, Nitrile, Powder-Free, S, 1000 PK, Purple (55081)
- LYLE Diesel Danger Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, Vertical Rectangle (LCU4-0392-RD_10X7)
- KLEIN TOOLS PRO Full Frame, Wide Lens Gray Polycarbonate; Gasket Material: EVA/TPEE Lens (60471)
- BRADY Lockout Hasp, 6 Lock, Blue, PK5 (65972)
- BRADY Push Button Lockout, 16mm, Plastic (134018)
- BRADY Confined Space - Solid Lockable Covers S (151046)
- BRADY Gas Cylinder Lockout, 6 L x 3-1/2 In (LM023E)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65964)
- BRADY Labeled Lockout Hasp, Snap-On, 6 Lock, PK5 (65961)
- ACCUFORM KDD109 STANDARD STEEL HASP, 6 PADLOCKS, VINYL COATINGZINC PLATED STEEL (KDD109)
- Brady Lockout Hasps