Shop All Lockout Hasps
Brady
Air Line Regulator Lockout, AR/NAR 2000
Mfr # 64539
Zoro # G4920045
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lockout Visibility No
- For Use With Miniature SMC Model Ar 2000, Miniature SMC Model NAR 2000
- Max. Number of Padlocks 1
- Max. Number of Devices 1
- Material Aluminum; Fiberglass Reinforced Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 64539
- Zoro # G4920045
- UPC # 754473645397
- Country of Origin United States
- Category Lockout Hasps
Dimensions
Dimensions | 1-1/3 in D x 1-1/2 in H |
For Maximum Padlock Shackle Diameter | 3/20 in |
Overall Width | 1.54 in |
Outside Diameter | 1.35 in |
Overall Height | 1.54 in |
Details
Lockout Visibility | No |
For Use With | Miniature SMC Model Ar 2000, Miniature SMC Model NAR 2000 |
Max. Number of Padlocks | 1 |
Max. Number of Devices | 1 |
Material | Aluminum; Fiberglass Reinforced Nylon |
Item | Air Line Regulator Lockout |
Includes | Allen Wrench, Cap, Lockout |
Standards | RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant |
For Number of Fittings | 1 |
Minimum Temperature | -4 Degrees F |
Lockout Color | Red |
Maximum Number of Padlocks | 1 |
Fitting Lockout Type | Pneumatic Regulator |
Maximum Temperature | 248 Degrees F |
Lockout Material | Aluminum/Fiberglass Reinforced Nylon |
Description
Air Line Regulator Lockout, Fitting Lockout Type Pneumatic Regulator, For Maximum Padlock Shackle Diameter 3/20 in, For Number of Fittings 1, Maximum Number of Padlocks 1, For Use With Miniature SMC Model Ar 2000, Miniature SMC Model NAR 2000, Includes Allen Wrench, Cap, Lockout, Lockout Color Red, Lockout Material Aluminum/Fiberglass Reinforced Nylon, Maximum Temperature 248 Degrees F, Minimum Temperature -4 Degrees F, Outside Diameter 1.35 in, Overall Height 1.54 in, Overall Width 1.54 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Buckle Up Traffic Sign, 18 in Height, 24 in Width, Aluminum, Horizontal Rectangle, English (SB-010-24HA)
- SMITH & WESSON Safety Glasses, Blue Scratch-Resistant (21301)
- LYLE Exit Sign, 10inx14in, Reflective Sheeting (U1-1016-RD_14X10)
- BOLLE SAFETY Safety Glasses, CSP Polycarbonate Lens, Anti-Fog, Scratch-Resistant (40294)
- BRADY Label, Lock, PK40 (121448)
- BRADY Push Button Lockout, Silver, 3/16 In Dia. (PBL2)
- BRADY Push Button Lockout, 16mm, Plastic (130819)
- BRADY Push Button Lockout, Clear, 3/16 In Dia. (PBL6)
- BRADY Lockout Hasp, Standard, 6 Lock, PK5 (87693)
- BRADY Lockout Hasp, Red, Steel, 4-1/2" L (133161)
- ETCON Universal Breaker Lock (BLMP)
- Brady Lockout Hasps