Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Aggressive Adhesive Multi-Purpose Nylon Labels for B33 Printers - 0.5in x 1in
Mfr # B33-5-499
Zoro # G308583264
product price: $263.99
/ea
Free Shipping & Returns
$263.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1 in
- Height 0.5 in
- Material Nylon Cloth
- Includes Roll of 5000 Labels
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # B33-5-499
- Zoro # G308583264
- UPC # 888434563601
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1 in |
Height | 0.5 in |
Size | 0.5 in H x 1 in W |
Details
Item | Label |
Color | White |
Material | Nylon Cloth |
Includes | Roll of 5000 Labels |
Label Maker Tape Finish | Matte |
Application | Wire and Cable Labeling;Electrical Labeling;Data and Telecommunications Labeling;Laboratory Labeling;General Identification;Component and Equipment Labeling |
Label Maker Tape Thickness | 0.0065 in |
Description
Nylon Cloth B-499 wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable. Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. A ribbon is required to print this material. Use Part Number B30-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Work Boots, Mens, 8.5, D, Lace Up, Oxford, PR (CA1520)
- IMPACTO Impact Gloves, L, Bl/Gr, SuedeLeather, Right (50110110042)
- TOUGH DUCK Ultimate Duck Parka DKBRN, 3XLT (WJ344)
- NATIONAL MARKER CO Bilingual Plastic Sign - Caution Wheels Must Be Chocked Before Loading Unloading (ESC70RC)
- BRADY Precut Label Roll Cartridge, Clear, Gloss (M4C-500-595-CL-WT)
- BRADY Precut Label Roll Cartridge, Clear/White (M4-143-427)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/8 in W x 21 ft L, White on Blue (M21-375-595-BL)
- BRADY Label Tape Cartridge, Yellow, Labels/Roll: Continuous (13652)
- BRADY Label Roll, White, Labels/Roll: 500 (B33D-250-2-342)
- BRADY B30 Series Continuous Self-Extinguishing Polyester Labels 2 in W x 100 ft L WT (B30C-2000-443)
- BRADY Label, 1 in W, Light Gray (M6-17-428-PSL)
- Brady Label Maker Tapes, Labels, Signs & Tags