Shop All Label Maker Tapes, Labels, Signs & Tags
Brady
Aggressive Adhesive Multi-Purpose Nylon Labels Bulk for A6200 Printer 1in x 0.5in
Mfr # BA62-16-499
Zoro # G108583426
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 0.5 in
- Height 1 in
- Material Nylon Cloth
- Label Maker Tape Finish Matte
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # BA62-16-499
- Zoro # G108583426
- UPC # 888434620786
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 0.5 in |
Height | 1 in |
Max. Wire Size | 6 AWG |
Min. Wire Size | 16 AWG |
Size | 1 in H x 0.5 in W |
Details
Item | Label |
Color | White |
Material | Nylon Cloth |
Label Maker Tape Finish | Matte |
Label Maker Tape Thickness | 0.0065 in |
Application | Component and Equipment Labeling;Electrical Labeling;General Identification;Laboratory Labeling;Warehouse Marking;Wire and Cable Labeling |
Includes | Roll of 4000 Labels |
Description
Use these highly-pliable labels for tightly-curved surfaces, like wires and cables. Bulk label rolls are ideal for continuous printing, reducing the frequency of label changeouts. Wraptor A6200 Bulk Label Roll Adapter required to utilize bulk label rolls. Conforms to small-gauge wires and cables. Recommended for indoor use. UL approved; CSA accepted. Service temperature of -40 to 193 deg F -40 to 90 deg C. Use with Wraptor A6200 Bulk Label Roll Adapter and Wraptor A6200 Wrap Printer Applicator and Wraptor A6200 Bulk Label Roll Adapter required. A ribbon is required to print this material. Use Part Number A62-R4300.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hearing Protection Required In T, 7 in Height, 10 in Width, Pressure Sensitive Vinyl (C88P)
- SALISBURY Flame Resistant and Arc Flash Coveralls (ACCA12RGS)
- BRADY GuideStripe Floor Tape 2 in W x 100 ft L Vinyl Yellow (170648)
- BRADY Number Label, 1, 3/4in.Hx9/16in.W, Vinyl (1520-1)
- BRADY All Weather Permanent Adhesive Vinyl Label Tape, 3/4 in W x 21 ft L, Black on Orange (M21-750-595-OR)
- BRADY Precut Label Roll Cartridge, Blue, Gloss (M4C-500-595-BL-WT)
- BRADY Label Roll, White, Labels/Roll: 1500 (J20-179-7425J)
- BRADY Sleeve, 2 in W, 7/16 in H, Die-cut (M6-250-2-342-YL-R)
- BRADY Thermal Transfer Label, White/Translucent, Labels/Roll: 3500 (THT-63-427-3.5)
- BRADY Label Tape Cartridge, Red, Labels/Roll: Continuous (113199)
- BROTHER Label, Black/Blue, .47" x 25.2 ft. (TC6001)
- Brady Safety Labels