Shop All Security & Access Signs
Brady
Admittance Sign, 7 in H, 10 in W, Aluminum, Rectangle, English, 123456
Mfr # 123456
Zoro # G8413988
$13.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Admittance
- Legend No Admittance Employees Only Vendors and Visitors Must Register At Main Office
- Height 7 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # 123456
- Zoro # G8413988
- UPC # 754473790035
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Details
Item | Admittance Sign |
Header | No Admittance |
Legend | No Admittance Employees Only Vendors and Visitors Must Register At Main Office |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Legend Color | White |
Double-Sided | No |
ANSI Compliant | No |
Header Background Color | Red |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Sign Legend Color | Black |
Legend Style | Text |
Standards | ASTM D 1593 |
OSHA Compliant | No |
Sign Legend Text Color | Black |
Description
Admittance Sign, Sign Subject Matter Employees and Visitors, Height 7 in, Width 10 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Admittance, Legend No Admittance Employees Only Vendors and Visitors Must Register At Main Office, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger No Smoking Sign, D79P (D79P)
- XPOSE SAFETY Disposable Black Poly Aprons 1 Box, 100PK (AP100B-X)
- RINGERS GLOVES Hi-Vis Cut Resistant Impact Gloves, 3 Cut Level, Uncoated, M, 1 PR (337-09)
- MASTER LOCK Lockout Padlock, KD, Blue, 1-3/4"H, PK6 (410S6BLU)
- BRADY Security Sign, 10 in Height, 14 in Width, Fiberglass, Rectangle, English (122748)
- BRADY Door Sign (22543)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84625)
- BRADY Brady® 86555 Ladder Inspecton Tag, 2 Sided, 10/Pkg, Polyester, 3"W x 5-3-3/4"H (86555)
- BRADY Bilingual Safety Sign, 10" Height, 7" Width, Plastic, Rectangle, English, Spanish (124984)
- BRADY Caution Sign, 10 in H, 14 in W, Plastic, Rectangle, English, 124729 (124729)
- NMC Danger Authorized Personnel Only, DGA93A (DGA93A)
- Brady Security & Access Signs