Shop All Facility Signs
Brady
Admittance Sign, 10X14", Black/White, Height: 10", 124868
Mfr # 124868
Zoro # G7410833
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header No Header
- Legend Please Keep Door Closed At All Times
- Height 10"
- Sign Shape Rectangle
- Sign Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124868
- Zoro # G7410833
- UPC # 754473724764
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14" |
Height | 10" |
Details
Item | Admittance Sign |
Header | No Header |
Legend | Please Keep Door Closed At All Times |
Sign Shape | Rectangle |
Sign Material | Polyester |
Sign Mounting Style | Adhesive Surface |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.010" |
ANSI Compliant | Yes |
Double-Sided | No |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145 |
OSHA Compliant | Yes |
Legend Style | Text |
Sign Legend Color | Black |
Sign Legend Text Color | Black |
Description
Admittance Sign, Sign Subject Matter Door Instruction, Height 10 In., Width 14 In., Sign Material Polyester, Sign Mounting Style Adhesive Surface, Header No Header, Legend Please Keep Door Closed At All Times, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Carbon Monoxide, Hydrogen Sulfide, Methane, Nitrogen, Oxygen, 34 L, +/-5% Accuracy (34ES-434)
- SIGNMISSION OSHA Notice Sign, 3.5" Height, These Doors Are Electronically Controlled Sign, Landscape, 10PK (OS-NS-D-35-L-18580-10PK)
- 3M 3M„¢ E-A-R„¢ Classic„¢ Foam Earplugs, Uncorded, 310-1060, 30 Pairs (7000127206)
- JOHNS MANVILLE 90003721 R19 15 in. x 39 ft. 2 in. Unfaced Roll (JO576615)
- BRADY Sign, Safety, 7X10", Red/White, 123851 (123851)
- BRADY First Aid Sign, 10X14", R/WHT, First Aid, 22667 (22667)
- BRADY Emergency Sign, 14X10", Black/Green, 90184 (90184)
- BRADY Sign, First Aid, 5X3-1/2", Polyester, Header Legend Color: White, 83934 (83934)
- BRADY Fire Emergency Sign, 10X14", R/WHT, ENG, Legend Style: Text, 85242 (85242)
- BRADY Sign, Danger, 10X14", R/Bk/Wht, Eng, Legend Style: Text, 22958 (22958)
- SIGNMISSION OSHA Sign, 18" H, Rigid Plastic, Video Surveillance No Illegal Dumping Violators Sign, Landscape (OS-NS-P-1824-L-18875)
- Brady Signs