Shop All Security & Access Signs
Brady
Admittance Sign, 10 in H, 14 in W, Aluminum, Rectangle, English, 40772
Mfr # 40772
Zoro # G8612009
product price: $26.45
/ea
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Authorized Personnel Only
- Width 14 in
- Height 10 in
- Sign Shape Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 40772
- Zoro # G8612009
- UPC # 754473407728
- Country of Origin Mexico
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Admittance Sign |
Header | No Header |
Legend | Authorized Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Double-Sided | No |
Legend Style | Text |
Sign Legend Color | Red |
Standards | ISO 9001 |
Sign Legend Text Color | Red |
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Authorized Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Symbol Assembly Muster Station Imo Label, IMO219P (IMO219P)
- ANGRY BULL BARRICADES Heavy Duty Barricade Jacket Covers, Heavy duty rip-stop vinyl, 44 in. H, 102 in. L, 26 in. W, White (AB-JACKET-AC85-WH)
- BRADY Blank Sign, 14" W, 10" H, No Text, Acrylic, White (13640)
- RADIANS Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, XS, 1 PR (RWG555XS)
- BRADY Tag, 11 1/4 in Height, 6 in Width (ENT-ETSH157)
- BRADY Security Sign, 10X7", White/Red, Width: 7" (123484)
- BRADY Door Sign (22543)
- BRADY Firearms Sign, 4 in Height, 6 in Width, Vinyl, Diamond, No Text (139798)
- BRADY Bilingual Safety Sign, 10 in H, 7 in W, Aluminum, Rectangle, English, Spanish, 125061 (125061)
- BRADY Entrance Sign, 6 1/2 in Height, 14 in Width, Polyester, Rectangle, English (84626)
- SIGNMISSION OSHA Sign, 18" H, 24" W, Aluminum, NOTICE Private Property Keep Out No Solicitors Sign, Landscape (OS-NS-A-1824-L-16417)
- Brady Signs