Shop All Security & Access Signs
Brady
Admittance Sgn, 10X14", Blk and Ble/Wht, Header Background Color: Blue
Mfr # 124830
Zoro # G8613643
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Notice
- Legend Maintenance Personnel Only
- Height 10 in
- Sign Shape Rectangle
- Sign Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 124830
- Zoro # G8613643
- UPC # 754473724375
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Details
Item | Admittance Sign |
Header | Notice |
Legend | Maintenance Personnel Only |
Sign Shape | Rectangle |
Sign Material | Aluminum |
Sign Mounting Style | With Mounting Holes |
Printed Language | English |
Sign Background Color | White |
Retroreflective Grade | Not Retroreflective |
Glow-in-the-Dark | No |
UV Resistant | No |
Thickness | 0.035 in |
Header Background Color | Blue |
Sign Legend Color | Black |
OSHA Compliant | Yes |
Standards | ANSI Z53.1-1967; ANSI Z535-2006; OSHA 1910.145; OSHA 1926.200 |
Operating Temp. Range | -40 Degrees to 230 Degrees F |
Double-Sided | No |
Legend Style | Text |
ANSI Compliant | Yes |
Header Legend Color | White |
Sign Legend Text Color | Black |
Description
Admittance Sign, Sign Subject Matter Authorized Personnel and Restricted Access, Height 10 in, Width 14 in, Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header Notice, Legend Maintenance Personnel Only, Printed Language English, Sign Shape Rectangle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Stick Welding Gloves, Goatskin Palm, XL, PR (9070/XL)
- NOTRAX Antifatigue Mat, Raised Rings Surface Design, 3 ft x 5 ft, 1/2 in Thick, Beveled Edge, Rubber (6LUL1)
- HILLMAN Hillman Group 847026 2 in. Oil Board Stencil Pack Letters & Numbers (847026)
- SIGNMISSION Safety Sign, 12 in Height, Aluminum, 18 in Length, Equine - Supplemental (A-1218 Equine - Supplemental)
- BRADY Informational Sign, 3 1/2 in Height, 5 in Width, Polyester, Rectangle, English (83877)
- BRADY Waste Label, 6 in Height, 6 in Width, Paper, Square, English (60366)
- BRADY Brady® 127165 Emergency Exit Only Security Alarm Will Sound If Door Is Opened Sign, 10"W x 7"H (127165)
- BRADY Caution Sign, 7 in H, 10 in W, Plastic, Rectangle, English, 124720 (124720)
- BRADY Facility Sign, 7 in Height, 10 in Width, Polyester, Rectangle, English (127094)
- BRADY Danger Sign 7X10, Legend: Authorized Use Only (127800)
- ACCUFORM Notice Sign, 10"X14", Aluminum, Height: 10" (MACC801VA)
- Brady Signs