Shop All Tags
Brady
Adh Backed Env, 8-1/2 x 5-1/2 In, PK10
Mfr # 81772
Zoro # G4842363
product price: $42.45
/pk 10, $4.25/ea
$42.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Height 8 1/2 in
- Width 5 1/2 in
- Overall Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 1/2 in |
Width | 5 1/2 in |
Overall Height | 8 1/2 in |
Overall Width | 5 1/2 in |
Details
Material | Vinyl |
Color | Clear |
Item | Shop Envelope |
Mounting Method | Magnetic |
Description
Shop Envelope, Material Vinyl, Color Clear, Width 5 1/2 in, Height 8 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Full Body Harness, L/XL, Polyester (RDF-QC/UGN)
- MCR SAFETY Welding Safety Glasses, Shade 2.0 Scratch-Resistant (LW2120)
- HOT NOT Heat-Resistant Sleeve w/Thumbhole, White, Nomex III-¿ (100 BUY 25'S)
- XSORB Spill Kit, Acid Neutralizer, 95 gal. (XKD95N)
- BRADY Blank Tags, Brass, 1 1/2 in Diameter, .04 in Thick, Indoor/Outdoor, Pack of 25 (23210)
- BRADY Lad Inspection Tag, 5-3/4 x 3 In, PK10 (86555)
- BRADY Danger Tag, 5-3/4 x 3 In, OSHA, 3/8 In, PK25 (50198)
- BRADY Blank Tag, 5-3/4 x 3 In, Yellow, PK25 (76197)
- BRADY Blank Tag, 2-1/2 x 4 In, Wht, Plstc (87697)
- BRADY Isolation Blind Tags, 2in.Hx20in.W, PK25 (132452)
- ZORO SELECT Rdy F/ Svce Tag, 3 x 5-3/4 In, Met, PK100 (9WJ40)
- Brady Tags