Shop All Tags
Brady
Adh Backed Env, 6-1/2 x 4-1/2 In, PK10
Mfr # 81771
Zoro # G4842354
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Clear
- Height 6 1/2 in
- Width 4 1/2 in
- Overall Height 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 6 1/2 in |
Width | 4 1/2 in |
Overall Height | 6 1/2 in |
Overall Width | 4 1/2 in |
Details
Material | Vinyl |
Color | Clear |
Item | Tag Envelope |
Product Type | Tag Envelope |
Description
Tag Envelope, Color Clear, Material Vinyl, Height 6 1/2 in, Width 4 1/2 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Sign, 10" H, 14" W, Aluminum, NOTICE Truck Drivers Please Ring Bell And Wait Sign, Landscape (OS-NS-A-1014-L-16765)
- LYLE Road Closed To Thru Traffic Traffic Sign, 30 in Height, 60 in Width, Aluminum, Horizontal Rectangle (R11-4-60HA)
- OCCUNOMIX Back Support, M, Black, Mesh (611-063)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- BRADY Number Tag, Brass, Series CA 001-025, PK25 (87460)
- BRADY Inspection Tag, 7inHx4inW, HD Poly., PK10 (86513)
- BRADY Rpr Tag, 7 x 4 In, Bk/Yel, Hd Polyest, PK10 (86496)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Danger Tag, 5-3/4in. H x 3in. W, Pe, PK25 (132424)
- BRADY Number Tag, Brass, Series CWS 426-450, PK25 (87137)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- Brady Tags