Shop All Spill Control Kits and Stations
Brady
Acid Neutralizing Polymer
Mfr # SPC-ACID
Zoro # G5755495
original price:
$25.92
4% off
new price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Absorbent - Container Type Shaker Bottle
- Absorbent Form Granular
- Primary Neutralizing Application Acids
- Neutralizes Acids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # SPC-ACID
- Zoro # G5755495
- UPC # 662706898833
- Country of Origin United States
- Category Spill Control Kits and Stations
Dimensions
Container Size | 2 lb |
Details
Item | Acid Neutralizer |
Container Type | Bottle |
Absorbent - Container Type | Shaker Bottle |
Absorbent Form | Granular |
Primary Neutralizing Application | Acids |
Neutralizes | Acids |
Features | 2 lb Shakers are Non-Toxic, Acid Neutralizer Turns Purple to Indicate Neutralization is Complete, Including Battery Spills, Non-Corrosive and Non-Hazardous, Polymers Neutralize and Change Color to Let You Know Neutralization Has Taken Place, Provides Safe Spill Control for Most Acids |
Standards | 2011/65/EU and 2015/863 |
Weight | 2 lb |
Pallet Quantity | 1,200 |
Land Fill Disposable | Yes |
Sold as Pallet/Each | Each |
Specialized Applications | Lab |
Slip Resistant | No |
Volume | 0.65 gal |
Disinfecting | No |
Specific Liquid Compatibility | Acids |
Easy Clean Up | Yes |
Composition Detail | Polymer |
Container Type and Capacity | 2 lb Bottle |
Product Type | Chemical Acid Neutralizer |
Composition | Polymer |
Product Weight | 2 lb |
Description
The acid neutralizer is used to solidify a wide range of base spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A5 Cut Level, Nitrile, XS, 1 PR (11-511)
- BANNER STAKES PLUS Barrier System Head, Dngr Forklift (PL4062)
- EDWARDS SIGNALING Strobe, Steel, Red (CS405-7A-T)
- BDG Goatskin Driver Cut Resistant Liner Hi-Viz Fingertips, Shrink Wrapped, Size S (20-1-1891-S-K)
- BRADY Portable Economy Spill Control Kit - Universal Application, TAA Approved (SKA-PP-TAA)
- BRADY 6.5-Gallon Bucket Spill Control Kit - Oil Only Application (SKO-BKT)
- BRADY 30-Gallon Drum Spill Control Kit - Oil Only Application (SKO30)
- BRADY 30-Gallon Drum Spill Control Kit - Chemical Application (SKH30)
- BRADY 65-Gallon Drum Spill Control Kit - Mixed Oil Only and Universal Application (SKMA-65)
- BRADY Spill Kit Refill (SKO14-R)
- SPILLTECH Spill Kit, Bag, Chemical/Hazmat, 6" H (SPKHZ-TRK)
- Brady Spill Control Kits and Stations