Shop All Label Maker Accessories
This Product is Discontinued
Brady
AC Power Supply (Discontinued)
Mfr # M-AC-18555
Zoro # G3218022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71, HandiMark, TLS 2200
- For Use With Mfr. No. 42001
- Standards ISO 9001
- Product Type AC Adapter/Battery Charger
- Output Voltage 18 V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brady
- MFR # M-AC-18555
- Zoro # G3218022
- UPC # 754473185558
- Country of Origin China
- Category Label Maker Accessories
Details
Item | AC Adapter/Battery Charger |
Printer Series Compatibility | BMP71, HandiMark, TLS 2200 |
For Use With | Mfr. No. 42001 |
Standards | ISO 9001 |
Product Type | AC Adapter/Battery Charger |
Output Voltage | 18 V DC |
Compatible Mfr Part Number | BMP71, HandiMark, TLS 2200 |
Printer Series Compatibility | BMP71, HandiMark, TLS 2200 |
Description
AC Adapter/Battery Charger, Compatible Grainger Part Number 4VT62, 5UCU5, Compatible Mfr Part Number BMP71, HandiMark, TLS 2200, Output Voltage 18 V DC, Printer Series Compatibility BMP71, HandiMark, TLS 2200, Product Type AC Adapter/Battery Charger, Standards ISO 9001
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.