Shop All Conduit Voltage Markers
Brady
AC Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK
Mfr # 152373
Zoro # G908582582
product price: $17.29
/pk 5, $3.46/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Label Size W x H 1.125 in H x 4.125 in W
- Legend AC
- Background Color Orange
- Legend Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # 152373
- Zoro # G908582582
- UPC # 888434557990
- Country of Origin United States
- Category Conduit Voltage Markers
Dimensions
Label Size W x H | 1.125 in H x 4.125 in W |
Details
Item | Label |
Legend | AC |
Background Color | Orange |
Legend Color | Black |
Description
Orange ASME-compliant conduit and voltage labels alert employees to potentially dangerous machinery or energized equipment. Orange markers meet ASME ANSI Standard ZG3.22. The adhesive and cloth backing offers excellent holding power, yet allows for clean removal and repositioning. Sticks to any clean, dry surface. Specially formulated topcoat for excellent print quality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Parking Lot Legend, Reserved, Plastic (3W630)
- HONEYWELL NORTH Coat Apron, Silver, 56 In. L (SSCA/L)
- PIG PIG Wall-Mount Mat Roll Dispenser, Black (MAT293)
- SKULLERZ BY ERGODYNE Bump Cap, Short Brim Baseball, ABS, Hook-and-Loop Suspension, Navy, Fits Hat Size XL (8950XL)
- BRADY 2400 Volts Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152355)
- BRADY Fuse Box Conduit and Voltage Lbls 1.125 in H x 4.125 in W BK on OR 5/PK (152376)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152488)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152357)
- BRADY Conduit and Voltage Sign and Labels, PK25 (152321)
- BRADY Conduit and Voltage Sign and Labels, PK5 (152380)
- BRADY Power Conduit and Voltage Lbls 2.25 in H x 9 in W BK on OR 25/PK (152342)
- Brady Conduit Voltage Markers