Shop All Sorbents
Brady
Sorbents, 39 gal, 30 in x 150 ft, Harsh Chemicals, Green, Polypropylene
Mfr # SPCUN3800
Zoro # G4069667
original price:
$233.99
7% off
new price: $215.99
/ea
Free Shipping & Returns
$215.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Volume Absorbed per Pkg. 39 gal
- Material Polypropylene
- Color Green
- Weight 30 in
- Perforations Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 30 in x 150 ft |
Length | 1,800 in |
Width | 30 in |
Perforated Size | 15 in x 15 in |
Roll Length | 150 ft |
Perforation Along Width | 15 in |
Roll Width | 30 in |
Perforation Along Length | 15 in |
Description
Product Type Sorbent Roll, Fluids Absorbed Harsh Chemicals, For Use With Chemical or Metal Type Chemical, Size 30 in x 150 ft, Volume Absorbed per Pkg. 39 gal, Color/Pattern Green, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 15 in x 15 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Cartridge Filter, Cartridge Filter, 13 To 18 Gal (19-0230)
- SHOUT Laundry Stain Treatment, 22 oz Spray Bottle, 8PK (356160)
- TOUGH GUY Boiler Brush, 26 in L Handle, 4 in L Brush, Black, Twisted Wire, 30 in L Overall (2VMY6)
- JACKS Synthetic Sponge (513)
- BRADY Sorbents, 20 gal, 15 in x 19 in, Harsh Chemicals, Green, Polypropylene (SPCUN1719)
- BRADY Sorbents, 26 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100)
- BRADY Sorbents, 51 gal, 15 in x 19 in, Oil, White, Polypropylene (ENV200)
- BRADY Sorbents, 24 gal, 15 in x 150 ft, Oil, White, Polypropylene (OP15P)
- BRADY Sorbents, 35 gal, 15 in x 19 in, Oil, White, Polypropylene (SPC100)
- BRADY Sorbents, 13 gal, 15 in x 19 in, Universal, Gray, Polypropylene (MRO100-2)
- CONDOR Sorbents, 16 gal, 15 in x 150 ft, Harsh Chemicals, White, Polypropylene (35ZR39)
- Brady Sorbents