Brady

Absorbent Roll, 39 gal, 24 in x 150 ft, Universal, Gray, Polypropylene (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 39 gal
  • Volume Absorbed (Pack, Each) 39 gal/pk
  • Material Polypropylene
  • Color Gray
  • Perforations Yes
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # MRO24-DP
  • Zoro # G3994094
  • UPC #
    662706211076
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 24 in x 150 ft
Length 1,800 in
Width 24 in
Perforated Size 12 in x 12 in
Perforation Along Width 12 in
Roll Length 150 ft
Roll Width 24 in
Perforation Along Length 12 in

Description

Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 24 in x 150 ft, Volume Absorbed per Pkg. 39 gal, Color/Pattern Gray, Material Polypropylene, Number of Layers 3-ply, Perforated Yes, Perforated Size 12 in x 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products