Shop All Sorbents
This Product is Discontinued
Brady
Absorbent Roll, 11 gal, 15 in x 100 ft, Universal, Gray, Green, Polypropylene (Discontinued)
Mfr # HTBB15
Zoro # G1658435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Volume Absorbed per Pkg. 11 gal
- Volume Absorbed (Pack, Each) 11 gal/pk
- Material Polypropylene
- Color Gray, Green
- Perforations No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 15 in x 100 ft |
Length | 1,200 in |
Width | 15 in |
Perforated Size | Not Perforated |
Roll Width | 15 in |
Roll Length | 100 ft |
Description
Product Type Sorbent Roll, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 100 ft, Volume Absorbed per Pkg. 11 gal, Color/Pattern Gray; Green, Material Polypropylene, Perforated No, Perforated Size Not Perforated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.