Shop All Spill Containment Accessories
Brady
Absorbent Pillow Refill, Gray, 18" W, PK10
Mfr # HANDYSORB-NTPILLOW
Zoro # G8707524
product price: $71.99
/pk 10, $7.20/ea
$71.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 18 in x 18 in
- Fluids Absorbed Universal
- Volume Absorbed Range 10 to 19 gal
- UV Resistant No
- Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brady
- MFR # HANDYSORB-NTPILLOW
- Zoro # G8707524
- UPC # 662706906354
- Country of Origin United States
- Category Spill Containment Accessories
Dimensions
Size | 18 in x 18 in |
Length | 18 in |
Width | 18 in |
Description
Replacement Mop Pillow, Fluids Absorbed Universal, Length 18 in, Volume Absorbed Per Pillow/Blanket 1.5 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern Gray, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) 90 Percent, Package Type Box, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Impact Resistant Safety Goggles, Clear Anti-Fog Lens, Max Barron Series (4VCF3)
- GLOVEPLUS Vinyl Disposable Gloves, 4 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (IVPF46100)
- 3M DBI-SALA Body Belt, 1 D-Rings, Size XL (1000005)
- VIKING Torrent Jacket, Black, XL (828BK-XL)
- BRADY Drain Seal, Yellow, 42 In. W (PVC42)
- ENPAC Curb Style Inlet Guard, 500 gpm, Black (4346)
- ULTRATECH Pop-Up Pool Container (8155)
- ENPAC Snap Wall Containment Berm, 269gal (48-661-BK-SU)
- ENPAC Rolltop Drum Spill Cntnmnt, 72 in. H (4062-YE)
- PIG Latching Lid for Poly Drum, Red (DRM1084-RD)
- ECOBAILER Disposable Bailer, 1365mL, Clear PVC, PK24 (ECOPVCW-154)
- Brady Spill Containment Accessories