Brady

Absorbent Pillow, 15 gal, 9 in x 9 in, Oil Only, White (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 15 gal
  • Volume Absorbed (Pack, Each) 15.4 gal/pk; 0.48 gal/pillow
  • Color White
  • Size 9 in x 9 in
  • Length 9 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # OIL99
  • Zoro # G0939531
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 9 in x 9 in
Length 9 in
Width 9 in

Description

Sorbent Pillow, Fluids Absorbed Oil Only, Length 9 in, Volume Absorbed Per Pillow/Blanket 0.48 gal, Volume Absorbed per Pkg. 15 gal, Color/Pattern White, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) 90 Percent, Package Type Case, Package Quantity 32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products