Brady

Absorbent Pillow, 14 gal, 18 in x 18 in, Harsh Chemicals, Green (Discontinued)


Free Shipping & Returns
This Product is Discontinued
Shop for all Sorbents

Key Features

  • Volume Absorbed per Pkg. 14 gal
  • Volume Absorbed (Pack, Each) 14 gal/pk; 1.75 gal/pillow
  • Color Green
  • Size 18 in x 18 in
  • Length 18 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Brady
  • MFR # HAZ1818-2
  • Zoro # G6161933
  • UPC #
    662706831694
  • Country of Origin United States
  • Category Sorbents

Dimensions

Size 18 in x 18 in
Length 18 in
Width 18 in

Description

Sorbent Pillow, Fluids Absorbed Harsh Chemicals, Length 18 in, Volume Absorbed Per Pillow/Blanket 1.75 gal, Volume Absorbed per Pkg. 14 gal, Color/Pattern Green, Filler Material Polypropylene, Outside Skin Material Polypropylene, Recycled Content ( Percent) No Recycled Content, Package Type Case, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products